Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 2in dia, 9779.19 lb.
Mfr # ER32
Zoro # G9447916
original price:
$74.36
41% off
new price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"
- Inside Dia. 2 in
- Outside Dia. (In.) 3 15/16 in
- Bore Dia. (In.) 2 in
- Inside Dia. (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER32
- Zoro # G9447916
- UPC # 888569014887
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2" |
Inside Dia. | 2 in |
Outside Dia. (In.) | 3 15/16 in |
Bore Dia. (In.) | 2 in |
Inside Dia. (In.) | 2 in |
Width | 55.6mm |
Outside Dia. | 100mm |
Width (In.) | 1 3/16 in |
Bore Diameter | 2 in |
Outside Diameter | 3 59/64 in |
Outer Ring Width | 1.189 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-32, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.189 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 55/5MFD, 370-440V, Oval (TOCFD555)
- BESTORQ AA55 Double Side V Belt, 57 in Outside Length, 1/2 in Top Width, 1 Ribs (AA55)
- NTN Pillow Block Bearing, Ball, 20mm Bore (UCP-20)
- FESTO Coupling Socket KD2-M5-A (KD2-M5-A)
- TRITAN Insert Ball Brng, UC, 2-3/4 dia, 12926.51lb (UC214-44)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 20mm Bore Dia., 47mm OD, 0.8465-in. Inner Ring W (SA204-20MM)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.75-in. Bre, 2.0625-in. OD (RABR12S)
- TRITAN Insert Ball Brng, UC, 2in dia, 7868.31 lb. (UC210-32)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.75-in. Bore, 47mm OD (ER12)
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- Tritan Ball Bearings