Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 2-7/16 dia, Setscrew
Mfr # ER39
Zoro # G9447961
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.4375"
- Dynamic Load Capacity (Lb.) 10700
- Width 65.1mm
- Inside Dia. (In.) 2 7/16 in
- Bearing Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER39
- Zoro # G9447961
- UPC # 888569014931
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 2.4375" |
Width | 65.1mm |
Inside Dia. (In.) | 2 7/16 in |
Inside Dia. | 2 7/16 in |
Width (In.) | 1 1/4 in |
Bore Dia. (In.) | 2 7/16 in |
Outside Dia. (In.) | 4 11/32 in |
Outside Dia. | 110mm |
Outside Diameter | 4 21/64 in |
Bore Diameter | 2 7/16 in |
Outer Ring Width | 1.252 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-39, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.252 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MP (2404-12-16)
- PIX V-Belt, Cogged 3/8 X 26.5 (3VX265)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80HCB46 (473DS80HCB46)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, 9/16-18, Strt (2266-6-8S)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb (SB207-20G)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb (SB206-20G)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- TRITAN Insert Brng, Wide Inner Ring, Eccentric Locking Collar, 40mm Bore, 80mm OD, 1.685-in. Inner Ring W (HC208-40MM)
- TRITAN Insert Ball Brng, SB, 1in dia, Setscrew (SB205-16)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- FAFNIR Wide Inner Ring and Housed Units (ER12)
- Tritan Ball Bearings