Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 1/2in dia, 2877.55 lb
Mfr # ER8
Zoro # G2670930
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5"
- Locking Type Setscrew
- Bearing Material 52100 Steel
- Series ER
- Dynamic Load Capacity (Lb.) 2878
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER8
- Zoro # G2670930
- UPC # 888569014948
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.5" |
Outside Dia. (In.) | 1 3/16 in |
Width (In.) | 5/8 in |
Inside Dia. (In.) | 1/2 in |
Bore Dia. (In.) | 1/2 in |
Width | 31mm |
Outside Dia. | 47mm |
Inside Dia. | 1/2 in |
Outer Ring Width | 0.626 in |
Bore Diameter | 1/2 in |
Outside Diameter | 1 27/32 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-8, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.626 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- TRITAN Insert Ball Brng, SB, 3/4in dia, 2877.55 lb (SB204-12G)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 0.625-in. Bre, 40mm OD, 0.752-in. Inner Rng W (CSA202-10)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN Insert Ball Brng, UC, 1-5/16 dia, 5777.59lb (UC207-21)
- TRITAN Insert Ball Brng, UC, 2in dia, 7868.31 lb. (UC210-32)
- Tritan Ball Bearings