Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 11-11/16in dia, 85mm
Mfr # ER27
Zoro # G9447873
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.6875"
- Series ER
- Bearing Material 52100 Steel
- Dynamic Load Capacity (Lb.) 7100
- Inside Dia. 11 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER27
- Zoro # G9447873
- UPC # 888569014832
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.6875" |
Inside Dia. | 11 11/16 in |
Width (In.) | 1 3/32 in |
Width | 49.2mm |
Outside Dia. (In.) | 3 11/32 in |
Inside Dia. (In.) | 11 11/16 in |
Outside Dia. | 85mm |
Bore Dia. (In.) | 11 11/16 in |
Outer Ring Width | 1.094 in |
Bore Diameter | 1 11/16 in |
Outside Diameter | 3 11/32 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-27, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 11/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 11/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Universal Joint (80671N)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 2 Oz. (GPL-103)
- DIXON Manual Drain, For Use with F08/F17/F72/F73/F74 Filter, L08/L17 Lubricator (619-50)
- DAYTON 4L780 V-Belt, 78" Outside Length, 1/2" Top Width, 1 Ribs (4L780)
- TRITAN Insert Ball Brng, UC, 7/8in dia, 3147.33 lb (UC205-14)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 2-in. Bore Dia., 90mm OD, 1.189-in. Inner Ring W (SA210-32)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Lckng Collar, 0.625-in. Bore, 1.875-in. OD (RABR10)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, 6631.86 lb (SB208-24G)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.5-in. Bore, 80mm OD, 1.189-in. Inner Ring W (CSA208-24)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-15/16 In (ER-31)
- Tritan Ball Bearings