Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb
Mfr # ER23
Zoro # G9563845
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.4375"
- Width 42.9mm
- Width (In.) 15/16 in
- Dynamic Load Capacity (Lb.) 5770
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER23
- Zoro # G9563845
- UPC # 888569014788
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.4375" |
Width | 42.9mm |
Width (In.) | 15/16 in |
Outside Dia. | 72mm |
Bore Dia. (In.) | 1 7/16 in |
Outside Dia. (In.) | 2 27/32 in |
Inside Dia. | 1 7/16 in |
Inside Dia. (In.) | 1 7/16 in |
Bore Diameter | 1 7/16 in |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.937 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-23, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 7/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.937 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Alignment Coupler 7/16-20 (AC71620)
- ICON Icon 12477 Threaded Spin Weld Fitting - 1/2" FPT (12477)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 230VAC, Altivar (ATV12H055M2)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 2-in. Bore, 2.5000 Bore Center H (UCPX10-32)
- TRITAN Insert Ball Brng, SB, 5/8in dia, 2158.17 lb (SB202-10G)
- TRITAN Insert Brng, Light Duty, Cylindrical OD, Set Scrw, 0.625-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB202-10)
- TRITAN Insert Ball Brng, UC, 1-7/16 dia, 5777.59lb (UC207-23)
- TRITAN Insert Ball Brng, HC, 1-3/4 dia, 7103.96 lb (HC209-28)
- TRITAN Insert Ball Brng, UC, 2-3/4 dia, 12926.51lb (UC214-44)
- TRITAN Insert Ball Brng, UC, 15/16 dia, 3147.33 lb (UC205-15)
- HHIP TPGH-21.51 C-5 Carbide Insert (2003-0011)
- Tritan Insert Bearings