Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 1-3/8 dia, 5777.59 lb
Mfr # ER22
Zoro # G9563854
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375"
- Series ER
- Inside Dia. 1 3/8 in
- Bearing Material 52100 Steel
- Width 42.9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER22
- Zoro # G9563854
- UPC # 888569014764
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.375" |
Inside Dia. | 1 3/8 in |
Width | 42.9mm |
Bore Dia. (In.) | 1 3/8 in |
Inside Dia. (In.) | 1 3/8 in |
Width (In.) | 15/16 in |
Outside Dia. | 72mm |
Outside Dia. (In.) | 2 27/32 in |
Bore Diameter | 1 3/8 in |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.937 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-22, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.937 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- CHICAGO PNEUMATIC Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder (4116090019)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- FESTO Adapter AD-G1/8-1/8NPT-I (AD-G1/8-1/8NPT-I)
- TRITAN Insert Ball Brng, UC, 1in dia, 3147.33 lb. (UC205-16)
- TRITAN Insert Ball Brng, SB, 5/8in dia, Setscrew (SB202-10)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.25-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-20)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- HHIP TPG-222 C-6 TiN Coated Carbide Insert (6020-1222)
- Tritan Ball Bearings