Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 1-3/4 dia, 7103.96 lb
Mfr # ER28
Zoro # G9447882
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.75"
- Inside Dia. 1 3/4 in
- Width (In.) 1 3/32 in
- Bore Dia. (In.) 1 3/4 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER28
- Zoro # G9447882
- UPC # 888569014849
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.75" |
Inside Dia. | 1 3/4 in |
Width (In.) | 1 3/32 in |
Bore Dia. (In.) | 1 3/4 in |
Outside Dia. | 85mm |
Outside Dia. (In.) | 3 11/32 in |
Width | 49.2mm |
Inside Dia. (In.) | 1 3/4 in |
Outside Diameter | 3 11/32 in |
Bore Diameter | 1 3/4 in |
Outer Ring Width | 1.094 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-28, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 11/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-608ZZC3 EA6U5, 600 Series Single Row Deep Groove Ball Bearing, 608ZZC3 EA6U5 (608ZZC3 EA6U5)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- DYKEM Opaque Staining Color, Gallon, Dark Green (81706)
- FESTO Push-In L-Fitting QSL-1/4-6 (QSL-1/4-6)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.5-in. Bore, 80mm OD, 1.189-in. Inner Ring W (CSA208-24)
- TRITAN Insert Ball Brng, UC, 1-15/16 dia, Setscrew (UC210-31)
- TRITAN Insert Bearing, Wide Inner Ring, Cylindrical OD, Snap Ring, Set Screw, 0.875-in. Bore, 52mm OD (ER16T)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb (SB206-20G)
- TRITAN Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 0.5-in. Bore Dia., 40mm OD, 22mm Inner Ring W (CSB201-8)
- TRITAN Insert Ball Brng, UC, 1-7/16 dia, 5777.59lb (UC207-23)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.25-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-20)
- Tritan Insert Bearings