Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 1-1/4 dia, 5777.59 lb
Mfr # ER20
Zoro # G9563863
original price:
$39.71
43% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.25"
- Series ER
- Outside Dia. (In.) 2 27/32 in
- Width (In.) 15/16 in
- Inside Dia. (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER20
- Zoro # G9563863
- UPC # 888569014702
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.25" |
Outside Dia. (In.) | 2 27/32 in |
Width (In.) | 15/16 in |
Inside Dia. (In.) | 1 1/4 in |
Bore Dia. (In.) | 1 1/4 in |
Inside Dia. | 1 1/4 in |
Outside Dia. | 72mm |
Width | 42.9mm |
Outside Diameter | 2 53/64 in |
Outer Ring Width | 0.937 in |
Bore Diameter | 1 1/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.937 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1600mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1600)
- TRU-FLATE AIR TANK VALVE 1/8""MNPT (38900)
- BESTORQ Banded Belt, 146 in Outside Length, 21/32 in Top Width, 3 Ribs (3/B143)
- GATES Predator Single Belts, BP40 (BP40)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.375-in. Bore Dia., 72mm Outside Dia., 32mm Inner Ring Width (SB207-22)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- TRITAN Insert Ball Brng, UC, 1-63/64 dia, Setscrew (UC210-50MM)
- TRITAN Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb (ER17)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- PEER Insert Bearing With Eccentric Locking Collar- (FH206-19)
- Tritan Insert Bearings