Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 1-1/2 dia, 6631.86 lb
Mfr # ER25
Zoro # G9447855
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Inside Dia. 1 1/2 in
- Width (In.) 1 3/32 in
- Dynamic Load Capacity (Lb.) 6630
- Outside Dia. (In.) 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER25
- Zoro # G9447855
- UPC # 888569014801
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.5" |
Inside Dia. | 1 1/2 in |
Width (In.) | 1 3/32 in |
Outside Dia. (In.) | 3 5/32 in |
Bore Dia. (In.) | 1 1/2 in |
Inside Dia. (In.) | 1 1/2 in |
Width | 49.2mm |
Outside Dia. | 80mm |
Bore Diameter | 1 9/16 in |
Outside Diameter | 3 9/64 in |
Outer Ring Width | 1.094 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-25, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 9/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2404-06-08)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. (WO FG-10-001)
- TOMPKINS Hydraulic Fitting-International08FP-16X1.5MM (7455-08-16)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- TRITAN Insert Ball Brng, UC, 1-3/4 dia, 7103.96 lb (UC209-28)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb (SB206-20G)
- TRITAN Insrt Brng, Cylindrical OD, Eccentric Locking Collar, 1.1875-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-19)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Lckng Collar, 0.75-in. Bore, 2.0625-in. OD (RABR12)
- TRITAN Insert Ball Brng, SB, 3/4in dia, 2877.55 lb (SB204-12G)
- HHIP TPGH-21.51 C-2 Carbide Insert (6025-0011)
- Tritan Insert Bearings