Shop All Insert Bearings
Tritan
Insert Ball Brng, ER, 1-1/16 dia, 4383.77lb
Mfr # ER17
Zoro # G2670949
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.0625"
- Inside Dia. (In.) 5/8 in
- Bearing Material 52100 Steel
- Width 38.1mm
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # ER17
- Zoro # G2670949
- UPC # 888569014665
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.0625" |
Inside Dia. (In.) | 5/8 in |
Width | 38.1mm |
Bore Dia. (In.) | 5/8 in |
Width (In.) | 7/8 in |
Outside Dia. (In.) | 2 7/16 in |
Outside Dia. | 62mm |
Inside Dia. | 1 1/16 in |
Outside Diameter | 2 7/16 in |
Bore Diameter | 1 1/16 in |
Outer Ring Width | 0.874 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-17, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.874 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Driver Retainer (8940159855)
- SMITH BEARING Cam Follower, Stud, 12800lb., 2.0000in. (DCR-2)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 1.5625-in. Bore, 80mm OD, 1.189-in. Inner Ring W (SA208-25)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN Insert Bearing, Stainless, Bore 0.75" (SSUC204-12)
- TRITAN Insert Bearing, Light Duty, Set Screw, 20mm Bore Dia., 47mm Outside Dia., 25mm Inner Ring Width (SB204-20MM)
- TRITAN AC Unit Crtrdge, 5/8in dia., Eccentric, Rub (RCSM10)
- TRITAN Insert Bearing, Stainless, Bore 35mm (SSUC207-35MM)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- Tritan Insert Bearings