Shop All Insert Bearings
Tritan
Insert Ball Brng, CSA, 7/8in dia, 3147.33lb
Mfr # CSA205-14
Zoro # G2670976
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 0.875"
- Width (In.) 19/32 in
- Outside Dia. (In.) 2 3/64 in
- Width 0.8465"
- Bearing Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CSA205-14
- Zoro # G2670976
- UPC # 888569005434
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.875" |
Width (In.) | 19/32 in |
Outside Dia. (In.) | 2 3/64 in |
Width | 0.8465" |
Inside Dia. | 7/8 in |
Inside Dia. (In.) | 7/8 in |
Outside Dia. | 52mm |
Bore Dia. (In.) | 7/8 in |
Outer Ring Width | 0.59 in |
Bore Diameter | 7/8 in |
Outside Diameter | 2 3/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CSA205-14, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/6 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2983)
- ALEMITE Grease Fttng Dr. Type, 65 Deg, 5/16" Dr. (A1630)
- ZORO SELECT A53 Outside55.2 Pitch54.3 (42W398)
- IGUS iglide® 3/4" x 3/4" iglide G300 Polymer Flange Bearing (GFI-1214-12)
- TRITAN Insert Ball Brng, CSB, 3/4in dia, 2877.55lb (CSB204-12)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- TRITAN Insert Ball Brng, SB, 3/4in dia, Setscrew (SB204-12)
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, Setscrew (SB208-24)
- TRITAN Insert Brng, Wide Inner Ring, Eccentric Locking Collar, 40mm Bore, 80mm OD, 1.685-in. Inner Ring W (HC208-40MM)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA104RRB)
- Tritan Insert Bearings