Shop All Insert Bearings
Tritan
Insert Ball Brng, CSA, 3/4in dia, 2877.55lb
Mfr # CSA204-12
Zoro # G2097046
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Outside Dia. (In.) 1 3/16 in
- Width (In.) 35/64 in
- Series CSA
- Dynamic Load Capacity (Lb.) 2878
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CSA204-12
- Zoro # G2097046
- UPC # 888569005410
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.75" |
Outside Dia. (In.) | 1 3/16 in |
Width (In.) | 35/64 in |
Inside Dia. (In.) | 3/4 in |
Bore Dia. (In.) | 3/4 in |
Width | 0.8465" |
Inside Dia. | 3/4 in |
Outside Dia. | 47mm |
Outside Diameter | 1 27/32 in |
Outer Ring Width | 0.551 in |
Bore Diameter | 3/4 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CSA204-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.551 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1620, 1in Bore, Open (BH-1620)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- GATES SPB4000 Metric V-Belt, 4000mm Outside Length, 17mm Top Width, 1 Ribs (SPB4000)
- FESTO Push-In Y-Connector NPQM-Y-Q10-E-P10 (NPQM-Y-Q10-E-P10)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Lckng Collar, 0.625-in. Bore, 1.875-in. OD (RABR10)
- TRITAN Insert Ball Brng, ER, 2in dia, 9779.19 lb. (ER32)
- TRITAN Insert Ball Brng, ER, 1-1/4 dia, 5777.59 lb (ER20)
- TRITAN Insert Brng, Medium Duty, Wide Inner Ring, Set Scrw, 1-in. Bore Dia., 62mm OD, 38.1mm Inner Ring W (UCX05-16)
- TRITAN Insert Ball Brng, SB, 1in dia, Setscrew (SB205-16)
- HHIP TPGW-321 C-6 TiN Coated Carbide Insert (6025-3321)
- Tritan Ball Bearings