Shop All Insert Bearings
Tritan
Insert Ball Brng, CSA, 3/4in dia, 2100 lb.
Mfr # CSA104-12
Zoro # G0100777
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75"
- Width (In.) 15/32 in
- Inside Dia. (In.) 3/4 in
- Dynamic Load Capacity (Lb.) 2100
- Outside Dia. 42mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CSA104-12
- Zoro # G0100777
- UPC # 888569005366
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.75" |
Width (In.) | 15/32 in |
Inside Dia. (In.) | 3/4 in |
Outside Dia. | 42mm |
Width | 0.97" |
Outside Dia. (In.) | 1 21/32 in |
Bore Dia. (In.) | 3/4 in |
Inside Dia. | 3/4 in |
Outside Diameter | 1 41/64 in |
Bore Diameter | 3/4 in |
Outer Ring Width | 0.472 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CSA104-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 41/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-532A, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 532A (532A)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- DIXON Air Chief Coupler1/4", PushOn Hose3/8", BR (DC2044L)
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3.5-in. Bore Dia., 160mm OD, 3.78-in. Inner Ring Width (UC218-56)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- TRITAN Insert Bearing, Wide Inner Ring, Premere Loc Concentric Squeeze Collar, 1-in. Bore, 52mm OD (UC205-16T)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, 6631.86 lb (SB208-24G)
- TRITAN Insert Ball Brng, SB, 7/8in dia, Setscrew (SB205-14)
- FAFNIR Wide Inner Ring Insert Bearings, #G1203KRRB (G1203KRRB)
- Tritan Insert Bearings