Shop All Insert Bearings
Tritan
Insert Ball Brng, CSA, 1in dia, 3147.33 lb.
Mfr # CSA205-16
Zoro # G0350458
original price:
$16.77
16% off
new price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Series CSA
- Inside Dia. (In.) 1 in
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 2 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CSA205-16
- Zoro # G0350458
- UPC # 888569005458
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1" |
Inside Dia. (In.) | 1 in |
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 2 3/64 in |
Width (In.) | 19/32 in |
Width | 0.8465" |
Outside Dia. | 52mm |
Inside Dia. | 1 in |
Bore Diameter | 1 in |
Outer Ring Width | 0.59 in |
Outside Diameter | 2 3/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CSA205-16, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- FESTO Silencer U-1/8 (U-1/8)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.75" OD (744B)
- TRITAN Insrt Brng, Cylindrical OD, Eccentric Locking Collar, 1.1875-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-19)
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.5625-in. Bore Dia., 80mm Outside Dia., 34mm Inner Ring W (SB208-25)
- TRITAN Insert Ball Brng, 11-11/16in dia, Setscrew (UC209-27)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- TRITAN Insert Ball Brng, SB, 3/4in dia, 2877.55 lb (SB204-12G)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.25-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-20)
- Tritan Insert Bearings