Shop All Insert Bearings
Tritan
Insert Ball Brng, 11-11/16in dia, Setscrew
Mfr # UC209-27
Zoro # G9448171
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.6875"
- Bore Dia. (In.) 11 11/16 in
- Outside Dia. 85mm
- Outside Dia. (In.) 3 11/32 in
- Inside Dia. 11 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UC209-27
- Zoro # G9448171
- UPC # 888569057563
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1.6875" |
Bore Dia. (In.) | 11 11/16 in |
Outside Dia. | 85mm |
Outside Dia. (In.) | 3 11/32 in |
Inside Dia. | 11 11/16 in |
Inside Dia. (In.) | 11 11/16 in |
Width | 1.94" |
Width (In.) | 7/8 in |
Outside Diameter | 3 11/32 in |
Bore Diameter | 1 11/16 in |
Outer Ring Width | 0.866 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC209-27, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit 0211 Lub Sp K217 (K217)
- D&D 80" Outside Length, 1/2" Top Width, 1 Ribs (A78/4L800)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL66)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403M)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 17mm W (SA207-20G)
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- TRITAN Insert Ball Brng, SA, 3/4in dia, Self-Lock (SA204-12)
- TRITAN Insert Ball Brng, SB, 5/8in dia, Setscrew (SB202-10)
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- HHIP CCGX-431 LH Carbide Insert For Aluminum (6054-0431)
- Tritan Ball Bearings