Shop All Chain Sprockets
Tritan
Idler Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth
Mfr # 80BB12H
Zoro # G7863074
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 12
- Bore Dia. - Sprockets 0.7500"
- Outside Dia. 4.33 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 80BB12H
- Zoro # G7863074
- UPC # 888569117267
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 80 |
Bore Dia. - Sprockets | 0.7500" |
Outside Dia. | 4.33 in |
Pitch Dia. | 3.864 in |
Length through Bore | 39/64 in |
Tooth Width | 0.575 in |
Bore Diameter | 3/4 in |
Outside Diameter | 4.33 in |
Sprocket Width | 0.61 in |
Pitch Diameter | 3.864 in |
Description
Idler Roller Chain Sprocket, Bore Diameter 3/4 in, Chain Number 80, Sprocket Material Steel, Number of Teeth 12, Outside Diameter 4.33 in, Bearing Type Ball, For Chain Pitch 1 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 39/64 in, Lubrication Multi-Temperature Quality Bearing Grease, Pitch Diameter 3.864 in, Sprocket Width 0.61 in, Standards ANSI, Teeth Heat Treatment Hardened Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 887mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ887)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- TIMKEN 286823, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od (28682#3)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 20 # of Teeth (25BS20H X 1/2)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 40 # of Teeth (25A40 X 3/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 13 # of Teeth (50BS13H X 1 1/8)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 48 # of Teeth (25A48 X 1/2)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth (40BS12H X 1/2)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL26H)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 13 # of Teeth (100BS13H X 1 7/16)
- Tritan Chains & Chain Sprockets