Shop All Chain Sprockets
Tritan
Idler Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth
Mfr # 60BB13H
Zoro # G7863835
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 13
- Bore Dia. - Sprockets 0.6375"
- Outside Dia. 3.49 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 60BB13H
- Zoro # G7863835
- UPC # 888569105325
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 0.6375" |
Outside Dia. | 3.49 in |
Pitch Dia. | 3.134 in |
Length through Bore | 23/32 in |
Pitch Diameter | 3.134 in |
Outside Diameter | 3.49 in |
Bore Diameter | 5/8 in |
Sprocket Width | 0.72 in |
Tooth Width | 0.459 in |
Description
Idler Roller Chain Sprocket, Bore Diameter 5/8 in, Chain Number 60, Sprocket Material Steel, Number of Teeth 13, Outside Diameter 3.49 in, Bearing Type Ball, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 23/32 in, Lubrication Multi-Temperature Quality Bearing Grease, Pitch Diameter 3.134 in, Sprocket Width 0.72 in, Standards ANSI, Teeth Heat Treatment Hardened Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169341, Pressure Line, 3 micron, Outside-In (MF0059465)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB200-0100)
- BESTORQ AX52 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (AX52)
- SPRAYWAY Silicone Spray, 20oz, 12PK (SW945)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 28 # of Teeth (50B28H X 3/4 MPB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40BS16H X 1 1/4)
- TRITAN Sprocket , 60 Chain Size, 12 # of Teeth (60JA12H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15H X 1/2 MPB)
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 3.797 in (50BTL19H)
- TRITAN Sprocket, 1/2-in. Pitch, 17 Hardened Teeth, 3/4-in. Finished Bore with Keyway & Set Screws (41BS17H X 3/4)
- Tritan Chains & Chain Sprockets