Shop All Chain Sprockets
Tritan
Idler Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth
Mfr # 50BB15H
Zoro # G7863607
original price:
$33.69
7% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 0.6375"
- Outside Dia. 3.32 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 50BB15H
- Zoro # G7863607
- UPC # 888569098894
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 50 |
Bore Dia. - Sprockets | 0.6375" |
Outside Dia. | 3.32 in |
Pitch Dia. | 3.006 in |
Length through Bore | 23/32 in |
Tooth Width | 0.343 in |
Bore Diameter | 5/8 in |
Outside Diameter | 3.32 in |
Pitch Diameter | 3.006 in |
Sprocket Width | 0.72 in |
Description
Idler Roller Chain Sprocket, Bore Diameter 5/8 in, Chain Number 50, Sprocket Material Steel, Number of Teeth 15, Outside Diameter 3.32 in, Bearing Type Ball, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 23/32 in, Lubrication Multi-Temperature Quality Bearing Grease, Pitch Diameter 3.006 in, Sprocket Width 0.72 in, Standards ANSI, Teeth Heat Treatment Hardened Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Ground Joint (3LZ37)
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254T-W22)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP (6401-16-16)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.51In (2068-8-8S)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 13 # of Teeth (06BS13H X 14)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 20 # of Teeth (40BS20H X 7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 100 Chain Size, 2-3/16 Bore Dia., 15 # of Teeth (100BS15H X 2 3/16)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (60BS15H X 1 3/8)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10H X 1/2 MPB)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 12 # of Teeth (25BS12H X 3/8)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 35 # of Teeth (40B35H X 3/4 MPB)
- Tritan Chain Sprockets