Shop All Chain Sprockets
This Product is Discontinued
Tritan
Idler Roller Chain Sprocket, 40 Chain Size, 17 # of Teeth (Discontinued)
Mfr # 40BB17H
Zoro # G7863162
This Product is Discontinued
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 17
- Bore Dia. - Sprockets 0.6375"
- Outside Dia. 2.98 in
- Number of Chain Rows Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 40BB17H
- Zoro # G7863162
- UPC # 888569093561
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 0.6375" |
Outside Dia. | 2.98 in |
Pitch Dia. | 2.721 in |
Length through Bore | 23/32 in |
Pitch Diameter | 2.721 in |
Outside Diameter | 2.97 in |
Tooth Width | 0.284 in |
Bore Diameter | 5/8 in |
Sprocket Width | 0.72 in |
Description
Idler Roller Chain Sprocket, Bore Diameter 5/8 in, Chain Number 40, Sprocket Material Steel, Number of Teeth 17, Outside Diameter 2.97 in, Bearing Type Ball, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 23/32 in, Lubrication Multi-Temperature Quality Bearing Grease, Pitch Diameter 2.721 in, Sprocket Width 0.72 in, Standards ANSI, Teeth Heat Treatment Hardened Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.