Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 75mm Bore
Mfr # UCF215-75MM
Zoro # G9447067
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 75mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF215-75MM
- Zoro # G9447067
- UPC # 888569053060
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 75mm |
Bolt Size | 5/8 in |
Overall Height | 200 mm |
Overall Width | 78.5 mm |
Overall Length | 200 mm |
Mount Hole Center-to-Center Height | 159.1 mm |
Bore Diameter | 75 mm |
Mounting Bolt Size | M16 |
Mount Hole Center-to-Center Length | 159.1 mm |
Mount Hole Size | 19 mm |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 75 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC215-75MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 159.1 mm, Number of Mount Holes 4, Overall Height 200 mm, Overall Length 200 mm, Overall Width 78.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 125 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX1250)
- GREENLEE 1- 1/4 Inch Die, 4-Piece Min (128AV)
- COXREELS Hose Reel Mounting Bracket, Ceiling (15723)
- INDUSTRIAL CHOICE 1 x 50 ft EPDM Air Hose 300PSI Univesal/Crow Ends Red (Jackhammer-1-300-R-50-U)
- TRITAN 4 Bolt Flange, Insert, Eccentric Locking Collar, 1.5-in. Bore, 4.0157-in. BH to BH Cntr, 130mm L (SAF208-24G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (HCFLU209-28)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 2.5039-in. BH to BH Cntr (UCFC205-25MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SAF205-16G)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFU-1.1/4SM)
- Tritan Flange Bearings