Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 5/8" Bore
Mfr # UCF202-10 (47MM)
Zoro # G9564012
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.625"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF202-10 (47MM)
- Zoro # G9564012
- UPC # 888569052506
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.625" |
Bolt Size | 3/8 in |
Overall Height | 3.375 in |
Overall Length | 3.375 in |
Overall Width | 1 5/16 in |
Bore Diameter | 5/8 in |
Mount Hole Center-to-Center Height | 2 17/32 in |
Mount Hole Size | 15/32 in |
Mount Hole Center-to-Center Length | 2 17/32 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC202-10, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 17/32 in, Number of Mount Holes 4, Overall Height 3.375 in, Overall Length 3.375 in, Overall Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 20mm, 6304 (6304/C3)
- NSK NSK-6207DU, 6200 Series Single Row Deep Groove Ball Bearing, 6207DU (6207DU)
- FERNCO FLEX PVC COUPLING 6""X4"" (P1056-64)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (HCFU206-19)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-1/2" Bore (UCFL213-40)
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU207-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- ZORO SELECT 3/8-16X3 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3756BF)
- Tritan Pillow Block & Flange Bearings