Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 50mm Bore
Mfr # UCF210-50MM
Zoro # G9446893
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 50mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF210-50MM
- Zoro # G9446893
- UPC # 888569052841
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 50mm |
Bolt Size | 1/2 in |
Overall Height | 142.8 mm |
Overall Length | 142.8 mm |
Overall Width | 54.7 mm |
Mount Hole Center-to-Center Length | 111.1 mm |
Mount Hole Size | 15.8 mm |
Mount Hole Center-to-Center Height | 111.1 mm |
Bore Diameter | 50 mm |
Mounting Bolt Size | M14 |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC210-50MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 111.1 mm, Number of Mount Holes 4, Overall Height 142.8 mm, Overall Length 142.8 mm, Overall Width 54.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 35 # of Teeth (40B35H X 3/4 MPB)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/4-6 (QSRL-G1/4-6)
- SWING Coupler, TST, SC-C, 3/8" Female NPT (20500349)
- TRITAN Flange Bearing, 4-Bolt, Ball, 7/8" Bore (UCF205-14)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (HCFLU209-28)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFL206-19)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SALF205-16G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL211-32)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU206-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8)
- Tritan Pillow Block & Flange Bearings