Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 35mm Bore
Mfr # UCF207-35MM
Zoro # G9446771
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 35mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF207-35MM
- Zoro # G9446771
- UPC # 888569052728
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 35mm |
Bolt Size | 7/16 in |
Overall Height | 117 mm |
Overall Width | 44.4 mm |
Overall Length | 117 mm |
Mount Hole Size | 13.8 mm |
Bore Diameter | 35 mm |
Mount Hole Center-to-Center Length | 92 mm |
Mount Hole Center-to-Center Height | 92 mm |
Mounting Bolt Size | M12 |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-35MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 92 mm, Number of Mount Holes 4, Overall Height 117 mm, Overall Length 117 mm, Overall Width 44.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - H, 1 x 125in PL, T250 (1250H100)
- MTD Belt- V Type (954-0498)
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- DAYTON 5L950 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GWF7)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL206-20)
- TRITAN Flange Bearing, 4-Bolt, Ball, 30mm Bore (UCF206-30MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL211-32)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBLF201-8G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing, VF4S-132S (VF4S-132S)
- Tritan Pillow Block & Flange Bearings