Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # SBF204-12G
Zoro # G1948838
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SBF204-12G
- Zoro # G1948838
- UPC # 888569039026
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.75" |
Bolt Size | 3/8 in |
Overall Height | 85.7 mm |
Overall Width | 33.3 mm |
Overall Length | 85.7 mm |
Mount Hole Center-to-Center Length | 63.9 mm |
Mounting Bolt Size | M10 |
Mount Hole Size | 1 in |
Bore Diameter | 19 mm |
Mount Hole Center-to-Center Height | 63.9 mm |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 19 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 63.9 mm, Number of Mount Holes 4, Overall Height 85.7 mm, Overall Length 85.7 mm, Overall Width 33.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- JET-LUBE Anti-Seize and Thread Lubricant (47102)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 13)
- NACHI E32000 Series Metric Taper Roller Bearing, E32206J (E32206J)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 2-in. Bre, 3.8425-in. BH to BH, 165mm L (UCFC210-32)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (HCFLU204-12)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore (UCFL208-25)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL211-32)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- ZORO SELECT 7/16-14X1 HEX FLANGE FRAME BOLT GR8 BLK PHOS (4316BF)
- Tritan Flange Bearings