Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 3/4" Bore
Mfr # HCFU204-12
Zoro # G9564256
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU204-12
- Zoro # G9564256
- UPC # 888569019844
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.75" |
Bolt Size | 3/8 in |
Overall Height | 3.375 in |
Overall Length | 3.375 in |
Overall Width | 1 51/64 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Mount Hole Center-to-Center Height | 2.5 in |
Mount Hole Size | 15/32 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC204-12, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.5 in, Number of Mount Holes 4, Overall Height 3.375 in, Overall Length 3.375 in, Overall Width 1 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23216MPG, Pressure Line, 10 micron, Outside-In (MF0509307)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- GATES MegaCrimp Couplings (8G-8FFORX45S)
- PIX Poly Rib J Belt, 32 in. EL-6 Rib (320J6)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SBFL205-16G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-18)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFL206-19)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.4375-in. Bre, 3.9370-in. BH to BH Cntr , 122.5mm L (SBFCT207-23G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 60mm Bore (UCF212-60MM)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFLU-5/8M)
- Tritan Pillow Block & Flange Bearings