Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 3" Bore
Mfr # UCF215-48
Zoro # G9447051
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF215-48
- Zoro # G9447051
- UPC # 888569053053
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3" |
Bolt Size | 5/8 in |
Overall Height | 7.875 in |
Overall Length | 7.875 in |
Overall Width | 3 3/32 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Height | 6 1/4 in |
Mount Hole Size | 3/4 in |
Bore Diameter | 3 in |
Mount Hole Center-to-Center Length | 6 1/4 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC215-48, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 6 1/4 in, Number of Mount Holes 4, Overall Height 7.875 in, Overall Length 7.875 in, Overall Width 3 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600 (P1 X1-11/16)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.15 in OD (583B)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X04XM12)
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- TRITAN Flange, 4 Bolt, Stainless, Bore 1.4375" (UCFSS207-23SS)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF206-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU206-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL211-32)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10 (47MM))
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (UCFL209-27)
- ZORO SELECT 3/4-16X3 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (7656BF)
- Tritan Flange Bearings