Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore
Mfr # UCF217-55
Zoro # G9447094
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3.4375"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF217-55
- Zoro # G9447094
- UPC # 888569053107
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 3.4375" |
Bolt Size | 3/4 in |
Overall Height | 8 29/32 in |
Overall Length | 8 29/32 in |
Overall Width | 3 7/16 in |
Mounting Bolt Size | 3/4 in |
Mount Hole Center-to-Center Length | 7 3/64 in |
Mount Hole Center-to-Center Height | 7 3/64 in |
Mount Hole Size | 29/32 in |
Bore Diameter | 3 7/16 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC217-55, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 7 3/64 in, Number of Mount Holes 4, Overall Height 8 29/32 in, Overall Length 8 29/32 in, Overall Width 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MCL-10-SS)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFR2110-5DZ)
- SMC Solenoid Air Control Valve, 24VDC (SV1100-5FU)
- OETIKER Hose Clamp, SS, Nom.Size. 17/32 In., PK100 (16700011-100)
- TRITAN Flange Bearing, 2-Bolt, Ball, 25mm Bore (UCFL205-25MM)
- TRITAN 4 Bolt Flange, Insert, Eccentric Locking Collar, 1.5-in. Bore, 4.0157-in. BH to BH Cntr, 130mm L (SAF208-24G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (HCFLU204-12)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-24)
- TRITAN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-14)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- CLESCO F4CM-BE-168 Flange Mount Bearing (4 Bolt) (F4CM-BE-168)
- Tritan Pillow Block & Flange Bearings