Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 25mm Bore
Mfr # UCF205-25MM
Zoro # G1948801
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 25mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF205-25MM
- Zoro # G1948801
- UPC # 888569052629
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 25mm |
Bolt Size | 3/8 in |
Overall Height | 95.2 mm |
Overall Width | 35.7 mm |
Overall Length | 95.2 mm |
Mount Hole Center-to-Center Length | 69.8 mm |
Mount Hole Center-to-Center Height | 69.8 mm |
Mount Hole Size | 11.9 mm |
Bore Diameter | 25 mm |
Mounting Bolt Size | M10 |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC205-25MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 69.8 mm, Number of Mount Holes 4, Overall Height 95.2 mm, Overall Length 95.2 mm, Overall Width 35.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 2.00", Needle Cam Follower, Hex (CNB-64-B)
- DYNABRADE Pad Base, Mini Dynabug (57895)
- OETIKER Grip Clamp, SS, 0.563-0.689in.Open, PK100 (16707872-100GRAG)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR02530-100)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-39)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBLF207-20G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBLF204-12G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (UCF210-30)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-22)
- TRITAN 4 Bolt Flange Unit, Wide Inner Ring Insert, Set Screw, 70mm Bore, 5.9843-in. BH to BH Cntr, 193mm L (UCF214-70MM)
- ZORO SELECT 5/16-18X1 1/2 SERRATE HEX FLANGE FT GR5 ZINC (3124MWW5)
- Tritan Pillow Block & Flange Bearings