Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # HCFU211-32
Zoro # G9446464
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU211-32
- Zoro # G9446464
- UPC # 888569020222
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2" |
Bolt Size | 5/8 in |
Overall Height | 6.375 in |
Overall Length | 6.375 in |
Overall Width | 2 59/64 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Size | 23/32 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Height | 5.125 in |
Bore Diameter | 2 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC211-32, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4, Overall Height 6.375 in, Overall Length 6.375 in, Overall Width 2 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Hi Flow Plug Steel 1/4" x 1/4" Female - Bulk 25PCS (HP1414FS-B25-P)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060R010BN3HCB6, Return Line, 10 micron (ZX-0060R010BN3HCB6)
- PARKER Tubing, Red, Shore A 95, 1/4" I.D. (95UFS-64-RED-025)
- SPEEDAIRE Clamp, Speed (4ZK25)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10)
- TRITAN Flange, 4 Bolt, Stainless, Bore 1.4375" (UCFSS207-23SS)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCFL205-16)
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 25mm Bore (UCFL205-25MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 60mm Bore (UCFL212-60MM)
- CLESCO 3/4 In Bore-Eccentric Type Mounted Ball Bearing - Flange (F4CM-BE-075)
- Tritan Flange Bearings