Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 2" Bore
Mfr # HCFU210-32
Zoro # G9446455
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU210-32
- Zoro # G9446455
- UPC # 888569020208
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2" |
Bolt Size | 1/2 in |
Overall Height | 5.625 in |
Overall Length | 5.625 in |
Overall Width | 2 19/32 in |
Mount Hole Center-to-Center Length | 4.375 in |
Bore Diameter | 2 in |
Mount Hole Size | 23/32 in |
Mount Hole Center-to-Center Height | 4.375 in |
Mounting Bolt Size | 5/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC210-32, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4, Overall Height 5.625 in, Overall Length 5.625 in, Overall Width 2 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCV, 32mm ID, Fluoro Rubber (324510TCV)
- FESTO Quick Coupling Plug KS4-3/8-A (KS4-3/8-A)
- DAYTON 1F634 Pillow Block Bearing (1F634)
- ENERPAC FZ1605, High Pressure Fitting, Coupling, 10,000 psi, Connection 1/4" NPTF Female to 1/4" NPTF Female (FZ1605)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SBF205-16G)
- TRITAN 2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 4.6063-in. BH to BH Cntr, 148mm L (SAFL206-20G)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-20)
- SEALMASTER Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T (FB-16T)
- Tritan Pillow Block & Flange Bearings