Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore
Mfr # UCF212-39
Zoro # G9446972
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2.4375"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF212-39
- Zoro # G9446972
- UPC # 888569052933
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2.4375" |
Bolt Size | 5/8 in |
Overall Height | 6 57/64 in |
Overall Length | 6 57/64 in |
Overall Width | 2 45/64 in |
Mount Hole Size | 3/4 in |
Mount Hole Center-to-Center Length | 5.625 in |
Bore Diameter | 2 7/16 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Height | 5.625 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC212-39, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.625 in, Number of Mount Holes 4, Overall Height 6 57/64 in, Overall Length 6 57/64 in, Overall Width 2 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- RUSTLICK Dielectric Fluid, Drum, Clear, 55 gal. (72550)
- SMC Valve, Base Mnt, 5 Port, 2 Position, 24VDC (SY3140-5H)
- GAST Gauge-Vacuum 2 Dia Sp Ae136 (AE136)
- TRITAN Flange Bearing, 2-Bolt, Ball, 50mm Bore (UCFL210-50MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBFL202-10G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (HCFU207-23)
- TRITAN 4 Bolt Flange Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 2.375-in. Bore, 187mm L (UCFX12-38)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- ZORO SELECT M12-1.75X80 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1280BF8)
- Tritan Pillow Block & Flange Bearings