Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore
Mfr # UCF212-38
Zoro # G9446963
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2.375"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF212-38
- Zoro # G9446963
- UPC # 888569052926
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2.375" |
Bolt Size | 5/8 in |
Overall Height | 6 57/64 in |
Overall Width | 2 45/64 in |
Overall Length | 6 57/64 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 5.625 in |
Bore Diameter | 2 3/8 in |
Mount Hole Center-to-Center Height | 5.625 in |
Mount Hole Size | 3/4 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC212-38, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.625 in, Number of Mount Holes 4, Overall Height 6 57/64 in, Overall Length 6 57/64 in, Overall Width 2 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262993, Return Line, 10 micron (ZX-1262993)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P31-8MGT-20 (P31-8MGT-20)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25 in OD (AK841)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10 (47MM))
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UCF214-43)
- TRITAN 4 Bolt Flange Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 2.375-in. Bore, 187mm L (UCFX12-38)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SALF204-12G)
- Tritan Pillow Block & Flange Bearings