Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore
Mfr # UCF211-35
Zoro # G9446936
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2.1875"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF211-35
- Zoro # G9446936
- UPC # 888569052889
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2.1875" |
Bolt Size | 5/8 in |
Overall Height | 6.375 in |
Overall Length | 6.375 in |
Overall Width | 2 5/16 in |
Bore Diameter | 2 3/16 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 3/4 in |
Mount Hole Center-to-Center Length | 5.125 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC211-35, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4, Overall Height 6.375 in, Overall Length 6.375 in, Overall Width 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- D&D 111" Outside Length, 2/3" Top Width, 1 Ribs (B108/5L1110)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-200/3)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-5/16" Bore (UCFL207-21)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore (UCFL208-25)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF206-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU206-20)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1.4375" (UCFLSS207-23SS)
- CLESCO F4CM-BS-118 Flange Mount Bearing (4 Bolt) (F4CM-BS-118)
- Tritan Pillow Block & Flange Bearings