Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore
Mfr # HCFU211-35
Zoro # G9446473
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2.1875"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU211-35
- Zoro # G9446473
- UPC # 888569020260
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 2.1875" |
Bolt Size | 5/8 in |
Overall Height | 6.375 in |
Overall Length | 6.375 in |
Overall Width | 2 59/64 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Size | 23/32 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 3/16 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC211-35, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 4, Overall Height 6.375 in, Overall Length 6.375 in, Overall Width 2 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE EC-209-X (128213 EC209X)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End (FM89)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51847, Suction, 3 micron (ZX-51847)
- TSUBAKI Roller Link, SK-2 Attachment (C2040SK2RL)
- TRITAN Four-Bolt High Temperature Flange Unit, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 2.7559-in. Bolt (UCF205-16HT)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SAF205-16G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBLF207-20G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-5/8" Bore (UCFL209-26)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/8" Bore (UCFL207-22)
- TRITAN Flange Bearing, 3-Bolt, Ball, 1" Bore (UCFB205-16A)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-107 (MULTIPAK) (P2B-SC-107 (MULTIPAK))
- Tritan Pillow Block & Flange Bearings