Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # SBF205-16G
Zoro # G9564134
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SBF205-16G
- Zoro # G9564134
- UPC # 888569039064
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Bolt Size | 3/8 in |
Overall Height | 3.75 in |
Overall Length | 3.75 in |
Overall Width | 1 25/64 in |
Mount Hole Center-to-Center Height | 2.75 in |
Mount Hole Center-to-Center Length | 2.75 in |
Bore Diameter | 1 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 1 1/16 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4, Overall Height 3.75 in, Overall Length 3.75 in, Overall Width 1 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Worm Gear Hose Clamp, SAE 16, PK10 (6716M70)
- NSK NSK-6203DU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DU (6203DU)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- VELVAC Air Hose Assembly 3/8 X 1/4 X 36 (147036)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL210-32)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-3-16" Bore (UCFL211-35)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.4375-in. Bre, 3.9370-in. BH to BH Cntr , 122.5mm L (SBFCT207-23G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-24)
- TRITAN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCF204-20MM)
- TRITAN 3 Bolt Flange Bracket Unit, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore (UCFB206-20A)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (MSF-27)
- Tritan Flange Bearings