Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # SAF205-16G
Zoro # G9564213
original price:
$27.81
19% off
new price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # SAF205-16G
- Zoro # G9564213
- UPC # 888569034892
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Bolt Size | 3/8 in |
Overall Height | 3.75 in |
Overall Length | 3.75 in |
Overall Width | 1 43/64 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 in |
Mount Hole Size | 1 1/16 in |
Mount Hole Center-to-Center Height | 2.75 in |
Mount Hole Center-to-Center Length | 2.75 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4, Overall Height 3.75 in, Overall Length 3.75 in, Overall Width 1 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- SPEEDAIRE Repair Kit, Main Body, Heavy (114X76)
- BUNTING BEARINGS Sleeve Bearing, I.D. 9/16, L 1-1/2, PK3 (CB091212)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Nordyne Replacement For: 901874 (942)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- TRITAN Flange Bearing, 2-Bolt, Ball, 50mm Bore (UCFL210-50MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (UCF210-30)
- TRITAN Flange Bearing, 2-Bolt, Ball, 35mm Bore (UCFL207-35MM)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- Tritan Flange Bearings