Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1" Bore
Mfr # HCFU205-16
Zoro # G9446376
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU205-16
- Zoro # G9446376
- UPC # 888569019882
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1" |
Bolt Size | 3/8 in |
Overall Height | 3 21/32 in |
Overall Width | 1 13/16 in |
Overall Length | 3 21/32 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Height | 2.75 in |
Mount Hole Size | 15/32 in |
Mount Hole Center-to-Center Length | 2.75 in |
Mounting Bolt Size | 3/8 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC205-16, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2.75 in, Number of Mount Holes 4, Overall Height 3 21/32 in, Overall Length 3 21/32 in, Overall Width 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST End Cap 0523/0823 Sp Ak510 (AK510)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E577)
- TIMKEN TIM-HM801310, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, HM801310 (HM801310)
- CONTINENTAL 2" ID x 20 ft PVC Water Suction Hose GN (2P567)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (UCF210-30)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (UCF217-55)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- TRITAN Flange Bearing, 4-Bolt, Ball, 60mm Bore (UCF212-60MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBLF201-8G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- ZORO SELECT 5/8-11X5 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (6288BF)
- Tritan Flange Bearings