Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore
Mfr # UCF210-30
Zoro # G9446866
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.875"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF210-30
- Zoro # G9446866
- UPC # 888569052810
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.875" |
Bolt Size | 1/2 in |
Overall Height | 5.625 in |
Overall Width | 2 5/32 in |
Overall Length | 5.625 in |
Mount Hole Center-to-Center Length | 4.375 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 5/8 in |
Bore Diameter | 1 7/8 in |
Mount Hole Center-to-Center Height | 4.375 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC210-30, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.375 in, Number of Mount Holes 4, Overall Height 5.625 in, Overall Length 5.625 in, Overall Width 2 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F175)
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RS C3)
- DDS Shaft Seal, 19 x 35 x 7 mm., TC, Nitrile Rubber (19357TC)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/4" (L110114)
- TRITAN 2 Bolt Pressed Steel Flange Unit, Insert, Set Scrw, 0.75-in. Bre, 2.8125-in. BH to BH, 3.5625-in. L (SBPFL204-12)
- TRITAN 4 Bolt Flange Unit, Medium Duty, Wide Inner Rng Insrt, Set Scrw, 3-in. Bre, 5.9843-in. BH to BH Cntr (UCFX15-48)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 7/8" Bore (UCF205-14)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBFL201-8G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (HCFU211-32)
- DODGE Eccentric Collar Ball Bearings, SXR 4-Bolt Flange Bearings, F4B-SXR-115 MULTIPAK (131125 F4B-SXR-115)
- Tritan Pillow Block & Flange Bearings