Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore
Mfr # HCFU207-23
Zoro # G9446412
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.4375"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU207-23
- Zoro # G9446412
- UPC # 888569020048
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.4375" |
Bolt Size | 7/16 in |
Overall Height | 4 9/16 in |
Overall Length | 4 9/16 in |
Overall Width | 2 3/32 in |
Bore Diameter | 1 7/16 in |
Mount Hole Center-to-Center Length | 3.625 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 35/64 in |
Mount Hole Center-to-Center Height | 3.625 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4, Overall Height 4 9/16 in, Overall Length 4 9/16 in, Overall Width 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2748)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 35BS112 3/4 (35BS112 3/4)
- JASON INDUSTRIAL 1/2X44 Kevlar V-Belt (MXV4-440)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-01)
- TRITAN Flange Bearing, 4-Bolt, Ball, 75mm Bore (UCF215-75MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SBLF201-8G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UCFL209-28)
- TRITAN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (UCFB204-12A)
- TRITAN Flange Bearing, 2-Bolt, Ball, 40mm Bore (UCFL208-40MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10 (47MM))
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-200 (F4B-SCM-200)
- Tritan Pillow Block & Flange Bearings