Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore
Mfr # UCF209-26
Zoro # G9446814
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.625"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCF209-26
- Zoro # G9446814
- UPC # 888569052766
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.625" |
Bolt Size | 1/2 in |
Overall Height | 5 13/32 in |
Overall Width | 2 1/16 in |
Overall Length | 5 13/32 in |
Bore Diameter | 1 5/8 in |
Mount Hole Center-to-Center Length | 4 9/64 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 5/8 in |
Mount Hole Center-to-Center Height | 4 9/64 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC209-26, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 9/64 in, Number of Mount Holes 4, Overall Height 5 13/32 in, Overall Length 5 13/32 in, Overall Width 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Nd6540 04-00, Super Rapid Fitting Dot Nps, Union Tee, 1/4" OD (ND6540 04-00)
- GATES Polyflex Belts, 5M650 (5M650)
- AIGNEP USA Tube Mender, Composite, 6 x 4mm Tube (55040-6-4)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK281)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 1-in. Bre, 2.5039-in. BH to BH, 115mm L (UCFC205-16)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- TRITAN 2 Bolt Flange Unit, Insrt, Set Scrw, 0.875-in. Bore, 2.9921-in. Bolt-Hole to Bolt-Hole Cntr, 95mm L (SBLF205-14G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU207-20)
- BROWNING Mounted Ball Bearing, Four Bolt Flange, Setscrew (VF4S224)
- Tritan Pillow Block & Flange Bearings