Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore
Mfr # UCF207-22
Zoro # G9446753
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.375"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCF207-22
- Zoro # G9446753
- UPC # 888569052704
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.375" |
Bolt Size | 7/16 in |
Overall Height | 4 39/64 in |
Overall Width | 1.75 in |
Overall Length | 4 39/64 in |
Mount Hole Size | 35/64 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Center-to-Center Height | 3.625 in |
Bore Diameter | 1 3/8 in |
Mount Hole Center-to-Center Length | 3.625 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-22, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4, Overall Height 4 39/64 in, Overall Length 4 39/64 in, Overall Width 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS EZ-P-LP-325-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-325-HV)
- NEW DEPARTURE HYATT Single Row Ball Bearings (773L08)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56HZ Frame (5UKG6)
- NATIONAL Small Bore Inch Seal, 473474 (473474)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UCF214-43)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (HCFLU205-16)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (HCFLU208-24)
- TRITAN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (UCFB204-12A)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-28)
- TRITAN Flange Bearing, 2-Bolt, Ball, 40mm Bore (UCFL208-40MM)
- BAILEY Stainless Steel Flange Bearing 1 1/2" Id, 1/2" Bolt Size, 152410 (152410)
- Tritan Flange Bearings