Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore
Mfr # HCFU209-28
Zoro # G9446437
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.75"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU209-28
- Zoro # G9446437
- UPC # 888569020147
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.75" |
Bolt Size | 1/2 in |
Overall Height | 5 5/16 in |
Overall Length | 5 5/16 in |
Overall Width | 2 5/16 in |
Mount Hole Size | 5/8 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 4 9/64 in |
Mount Hole Center-to-Center Height | 4 9/64 in |
Bore Diameter | 1 3/4 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC209-28, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 9/64 in, Number of Mount Holes 4, Overall Height 5 5/16 in, Overall Length 5 5/16 in, Overall Width 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for JW1-H1173-00-00 Yamaha YTF1P (2010) belt, A34 (A34)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6-LS)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2219)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 2.5-in. Bore, 4.7323-in. BH to BH Cntr (UCFC213-40)
- TRITAN Flange Bearing, 4-Bolt, Ball, 35mm Bore (UCF207-35MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-20)
- SEALMASTER SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 1 in Bore (700440)
- Tritan Flange Bearings