Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore
Mfr # UCF206-19
Zoro # G9446701
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.1875"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCF206-19
- Zoro # G9446701
- UPC # 888569052650
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.1875" |
Bolt Size | 3/8 in |
Overall Height | 4.25 in |
Overall Width | 1 19/32 in |
Overall Length | 4.25 in |
Mount Hole Center-to-Center Length | 3 17/64 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 3/16 in |
Mount Hole Size | 15/32 in |
Mount Hole Center-to-Center Height | 3 17/64 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC206-19, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in, Number of Mount Holes 4, Overall Height 4.25 in, Overall Length 4.25 in, Overall Width 1 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- SUPCO MultiPlus Dual Brand V Belt, A69 (A69)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/8"-18 Thread Size (FEM-371-6FP)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-28)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL206-20)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insrt, Set Scrw, 1.375-in. Bore, 3.0630-in. BH to BH Cntr (UCFC207-22)
- TRITAN 4 Bolt Circ Flange Unit, Wide Inner Rng Insert, Set Scrw, 1-in. Bre, 2.5039-in. BH to BH, 115mm L (UCFC205-16)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-25M (130364 LFT SC 25MM)
- Tritan Flange Bearings