Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore
Mfr # HCFU206-19
Zoro # G9446385
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.1875"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU206-19
- Zoro # G9446385
- UPC # 888569019936
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.1875" |
Bolt Size | 3/8 in |
Overall Height | 4 11/64 in |
Overall Length | 4 11/64 in |
Overall Width | 1 31/32 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 15/32 in |
Mount Hole Center-to-Center Height | 3.25 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC206-19, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.25 in, Number of Mount Holes 4, Overall Height 4 11/64 in, Overall Length 4 11/64 in, Overall Width 1 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THW4)
- CONTINENTAL 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A216)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- CARLISLE AX50 Gold-Ribbon Cog-Belt (AX50)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (HCFU208-24)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- TRITAN Four-Bolt High Temperature Flange Unit, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 2.7559-in. Bolt (UCF205-16HT)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insrt, Set Scrw, 1.375-in. Bore, 3.0630-in. BH to BH Cntr (UCFC207-22)
- DODGE Grip TIght Adapter Ball Bearings, GTAH Air Handling 4-Bolt Flange Bearings, F4B-GTAH-100 (129659 F4B-GTAH-100)
- Tritan Flange Bearings