Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore
Mfr # UCF206-18
Zoro # G9446692
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.125"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCF206-18
- Zoro # G9446692
- UPC # 888569052643
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.125" |
Bolt Size | 3/8 in |
Overall Height | 4.25 in |
Overall Length | 4.25 in |
Overall Width | 1 19/32 in |
Mount Hole Size | 15/32 in |
Bore Diameter | 1 1/8 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 4.25 in |
Mount Hole Center-to-Center Height | 4.25 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC206-18, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4.25 in, Number of Mount Holes 4, Overall Height 4.25 in, Overall Length 4.25 in, Overall Width 1 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SUPCO Molded Cogged V Belt, BX75 (BX75)
- SHARPE MANUFACTURING 606B FILTER AIR CONTROL UNIT (SH6730)
- CP CHICAGO PNEUMATIC NEEDLE HOLDER (8951011511)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (HCFLU205-16)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (UCFL207-23)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- TRITAN Flange Bearing, 4-Bolt, Ball, 35mm Bore (UCF207-35MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (UCF217-52)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.4375-in. Bre, 3.9370-in. BH to BH Cntr , 122.5mm L (SBFCT207-23G)
- ZORO SELECT M10-1.5X70 DIN6921 8.8 FLANGE BOLT PLAIN (M1070BF8P)
- Tritan Flange Bearings