Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # HCFU207-20
Zoro # G9446403
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU207-20
- Zoro # G9446403
- UPC # 888569019981
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.25" |
Bolt Size | 7/16 in |
Overall Height | 4 9/16 in |
Overall Width | 2 3/32 in |
Overall Length | 4 9/16 in |
Mount Hole Size | 35/64 in |
Mount Hole Center-to-Center Length | 3.625 in |
Mount Hole Center-to-Center Height | 3.625 in |
Bore Diameter | 1 1/4 in |
Mounting Bolt Size | 7/16 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC207-20, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3.625 in, Number of Mount Holes 4, Overall Height 4 9/16 in, Overall Length 4 9/16 in, Overall Width 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- DYNABRADE Washer, 96538 (96538)
- DAYTON A54 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (3X700)
- BESTORQ Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 2.5-in. Bore, 4.7323-in. BH to BH Cntr (UCFC213-40)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU206-20)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (UCFL201-8S (40MM))
- TRITAN 4 Bolt Flange Unit, Wide Inner Ring Insert, Set Screw, 70mm Bore, 5.9843-in. BH to BH Cntr, 193mm L (UCF214-70MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-22)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-15/16" Bore (UCFL215-47)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-107 (P2B-SCB-107)
- Tritan Pillow Block & Flange Bearings