Shop All Flange Bearings
Tritan
Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore
Mfr # HCFU208-24
Zoro # G9446421
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.5"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HCFU208-24
- Zoro # G9446421
- UPC # 888569020079
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 1.5" |
Bolt Size | 1/2 in |
Overall Height | 5 5/64 in |
Overall Width | 2 5/16 in |
Overall Length | 5 5/64 in |
Mount Hole Size | 35/64 in |
Mount Hole Center-to-Center Height | 4 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 4 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC208-24, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 in, Number of Mount Holes 4, Overall Height 5 5/64 in, Overall Length 5 5/64 in, Overall Width 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/4-8 (QS-G1/4-8)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- FESTO Rotary Push-In Fitting QSR-1/4-6 (QSR-1/4-6)
- POWERDRIVE QD Bushing, Series JA, 20mm Bore (JA-22MM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (HCFU211-32)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCF215-48)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCF212-38)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 2-3/16 SC FLG 4BT)
- Tritan Flange Bearings