Shop All Flange Bearings
Tritan
Flange Bearing, 3-Bolt, Ball, 3/4" Bore
Mfr # UCFB204-12A
Zoro # G9563994
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.75"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # UCFB204-12A
- Zoro # G9563994
- UPC # 888569049070
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.75" |
Bolt Size | 5/16 in |
Overall Height | 1 11/32 in |
Overall Length | 4.25 in |
Overall Width | 2.5 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Height | 0.875 in |
Mount Hole Size | 5/16 in |
Mounting Bolt Size | 1/4 in |
Mount Hole Center-to-Center Length | 1.5 in |
Description
3 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing UC204-12, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 0.875 in, Number of Mount Holes 3, Overall Height 1 11/32 in, Overall Length 4.25 in, Overall Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808ZZ (61808 ZZ PRX)
- PARKER Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting (0.56NSR01.50)
- ZORO SELECT Repair Kit (RKF35)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-10S (40MM))
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL211-32)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-3-16" Bore (UCFL211-35)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- Tritan Pillow Block & Flange Bearings