Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 60mm Bore
Mfr # UCFL212-60MM
Zoro # G9447356
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 60mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # UCFL212-60MM
- Zoro # G9447356
- UPC # 888569051639
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 60mm |
Bolt Size | 3/4 in |
Overall Height | 250 mm |
Overall Width | 139.7 mm |
Overall Length | 69 mm |
Mounting Bolt Size | M20 |
Mount Hole Size | 23 mm |
Bore Diameter | 60 mm |
Mount Hole Center-to-Center Length | 202 mm |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC212-60MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 250 mm, Overall Length 69 mm, Overall Width 139.7 mm, Rolling Element Rows 1, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.5 Rod (211377)
- WILKERSON Lock Out Ball Valve, 1/2 in. NPT, 260 cfm (V60-04-B000B-17)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 8.5 inch OD (105V850E)
- DAYTON 5L820 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (HCFU205-16)
- TRITAN 2 Bolt Flange Unit, Insrt, Set Scrw, 0.875-in. Bore, 2.9921-in. Bolt-Hole to Bolt-Hole Cntr, 95mm L (SBLF205-14G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFL205-16 (16MM BH))
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (HCFU207-23)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCF201-8)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- Tritan Flange Bearings