Shop All Flange Bearings
Tritan
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # SBFL202-10G
Zoro # G9564116
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.625"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SBFL202-10G
- Zoro # G9564116
- UPC # 888569038746
- Country of Origin China
- Category Flange Bearings
Dimensions
Bore Dia. | 0.625" |
Bolt Size | 3/8 in |
Overall Height | 1 5/64 in |
Overall Width | 2.25 in |
Overall Length | 3.875 in |
Mount Hole Size | 15/32 in |
Mount Hole Center-to-Center Length | 3 in |
Bore Diameter | 5/8 in |
Mounting Bolt Size | 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 5/64 in, Overall Length 3.875 in, Overall Width 2.25 in, Rolling Element Rows 1, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP43 (AP43)
- DAYTON 2L160 Cogged V-Belt, 16" Outside Length, 1/4" Top Width, 1 Ribs (13V776)
- DONALDSON Clamp, Accuseal 6 In (152 Mm) (J000209)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFL205-16 (16MM BH))
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (HCFLU205-16)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UCF214-43)
- TRITAN Flange, 4 Bolt, Stainless, Bore 2.4375" (UCFSS212-39SS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (UCFL209-27)
- ZORO SELECT 10-24X1 1/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (1020MWW)
- Tritan Pillow Block & Flange Bearings